Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 225, PK50
Mfr # ZUSAH90225
Zoro # G1649105
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90225
- Zoro # G1649105
- UPC # 193005230739
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.859" |
Nominal Outside Dia. | 2-1/8" |
Actual Outside Dia. | 2.137" |
Details
Item | O-Ring |
Dash Number | 225 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Hard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 225,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll (3040336)
- KIPP Magnet Shallow Pot Magnet|1 Alnico, Round, Comp:Steel, Comp:Red, D1=5, D=29 (K0558.02)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH LH AL)
- USA INDUSTRIALS EPDM O-Ring, Dash 014, PK100 (ZUSAE70014)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS EPDM O-Ring, Dash 021, PK50 (ZUSAE70021)
- USA INDUSTRIALS Buna-N O-Ring, Dash 249, PK10 (ZUSAH70249)
- USA INDUSTRIALS Buna-N O-Ring, Dash 328, PK50 (ZUSAH70328)
- USA INDUSTRIALS PTFE O-Ring, Dash 349 (ZUSATFE349)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK10 (M38801.015.0350)
- Usa Industrials Individual & Bulk O-Rings