Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 223, PK100
Mfr # ZUSAH90223
Zoro # G1649035
product price: $26.85
/pk 100, $0.27/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90223
- Zoro # G1649035
- UPC # 193005230715
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/8" |
Actual Inside Dia. | 1.609" |
Nominal Outside Dia. | 1-7/8" |
Actual Outside Dia. | 1.887" |
Details
Item | O-Ring |
Dash Number | 223 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Durometer (Hardness) Rating | Hard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 223,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Steel Angle Door Stop Zinc Plated Finish (FS4342C)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (D608A-48)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- USA INDUSTRIALS Buna-N O-Ring, Dash 205, PK100 (ZUSAH70205)
- USA INDUSTRIALS Buna-N O-Ring, Dash 116, PK100 (ZUSAH70116)
- USA INDUSTRIALS Viton O-Ring, Dash 145, PK5 (ZUSAV70145)
- USA INDUSTRIALS Silicone O-Ring, Dash 326, PK5 (ZUSAS70FDA326)
- USA INDUSTRIALS Buna-N O-Ring, Dash 210, PK100 (ZUSAH70210)
- USA INDUSTRIALS Silicone O-Ring, Dash 385 (ZUSAS70FDA385)
- ZORO SELECT O-Ring, Dash 034, Viton, 0.07 In., PK25 (U38871.006.0212)
- Usa Industrials Individual & Bulk O-Rings