Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 214, PK100
Mfr # ZUSAH90214
Zoro # G1648947
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 214
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90214
- Zoro # G1648947
- UPC # 193005230623
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1" |
Actual Inside Dia. | 0.984" |
Nominal Outside Dia. | 1-1/4" |
Actual Outside Dia. | 1.262" |
Details
Item | O-Ring |
Dash Number | 214 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Hard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 214,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- SDC Cabinet Lock, Cabinet Lock, 600 lb. (290LS)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- G.A.S. HARDWARE PGT Interior and Exterior Sliding Glass Door Handle White (DH-530-WHITE)
- USA INDUSTRIALS Buna-N O-Ring, Dash 151, PK50 (ZUSAH70151)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- USA INDUSTRIALS Buna-N O-Ring, Dash 330, PK50 (ZUSAH70330)
- USA INDUSTRIALS Buna-N O-Ring, Dash 230, PK100 (ZUSAH70230)
- USA INDUSTRIALS Buna-N O-Ring, Dash 323, PK25 (ZUSAH70323)
- USA INDUSTRIALS Viton O-Ring, Dash 222, PK2 (ZUSAV70222)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0130)
- Usa Industrials Individual & Bulk O-Rings