Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring Dash 108, PK 100
Mfr # ZUSAH90108
Zoro # G700437493
product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 108
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 90A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90108
- Zoro # G700437493
- UPC # 193005124557
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.237" |
Nominal Outside Dia. | 0.443" |
Details
Dash Number | 108 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Grade | Standard |
Temp. Range | -40 to 250 (F) |
Type | O-Ring |
Durometer (Hardness) Rating | Hard |
Material | Buna-N |
Description
Pack of 100-Hard Buna-N O-Ring Dash 108
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Carabiner Knife (KC603)
- PRIMELINE TOOLS Diecast Painted Aluminum, Center Mount Deadbolt Lock with Keyed Cylinder (Single Pack) (GD 52119)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1850DM-1)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 5"W x 10"H x 1/2"P (PBP050X100X050FOS00)
- USA INDUSTRIALS EPDM O-Ring, Dash 022, PK50 (ZUSAE70022)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- USA INDUSTRIALS Silicone O-Ring, Dash 044, PK5 (ZUSAS70FDA044)
- USA INDUSTRIALS Buna-N O-Ring, Dash 264, PK10 (ZUSAH70264)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- ZORO SELECT O-Ring, Dash 016, Silicone, 0.07 In., PK100 (U38883.006.0062)
- Usa Industrials Individual & Bulk O-Rings