Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 014, PK100
Mfr # ZUSAH90014
Zoro # G1648369
product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90014
- Zoro # G1648369
- UPC # 193005229351
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.489" |
Nominal Outside Dia. | 5/8" |
Actual Outside Dia. | 0.629" |
Details
Item | O-Ring |
Dash Number | 014 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Durometer (Hardness) Rating | Hard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 014,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- LUCKY LINE Key Cap, Assorted, 20 PK (1650020)
- USA INDUSTRIALS Buna-N O-Ring, Dash 328, PK50 (ZUSAH70328)
- USA INDUSTRIALS Silicone O-Ring, Dash 381 (ZUSAS70FDA381)
- USA INDUSTRIALS Silicone O-Ring, Dash 386 (ZUSAS70FDA386)
- USA INDUSTRIALS EPDM O-Ring - Dash 117, PK 25 (ZUSAE70117)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- USA INDUSTRIALS Silicone O-Ring, Dash 456 (ZUSAS70FDA456)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38875.012.0337)
- Usa Industrials Individual & Bulk O-Rings