Shop All Hanger Bolts
Usa Industrials
Hanger Bolt, Zinc Plated Steel, 8-32 x 1 in.
Mfr # BULK-BOLT-2449
Zoro # G609939586
Sold in multiples of 5000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNC
- Thread Direction Right
- Threaded Rod Finish Zinc Plated
- Tensile Strength 74,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2449
- Zoro # G609939586
- UPC # 197666653173
- Country of Origin United States
- Category Hanger Bolts
Dimensions
Thread Size A | #8-32 |
Length | 1" |
Details
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
Thread Direction | Right |
Threaded Rod Finish | Zinc Plated |
Tensile Strength | 74,000 psi |
Threading Coverage | Fully Threaded |
Description
Hanger Bolt, Zinc Plated Steel, 8-32 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37786)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9063020)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 1 in, Steel, Zinc Plated Finish, 5000 PK (278818)
- VEGA NutSetter, #10-24 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB1024)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Plain Finish, 50 PK (08453)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 4 in, Steel, Zinc Plated Finish, 100 PK (207133)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 6 in, Steel, Plain Finish, 50 PK (08466)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 3 in, 18-8 Stainless Steel, Plain Finish, 8 PK (71106)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 4 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71124)
- Usa Industrials Hanger Bolts