Shop All Plastic Rods
Usa Industrials
Gray PVC Type 1 Plastic Bar 48" L, 6" W
Mfr # BULK-PS-PVC-601
Zoro # G7849473
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 1
- Length 48"
- Color Gray
- Tensile Strength (PSI) 7,200 psi
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-601
- Zoro # G7849473
- UPC # 193005900236
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 6" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
PVC Plastic Bar - 2" Thick x 6" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-26)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x1/32", Black (BULK-RS-N50TXT-115)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.177" Thick (PS-PC-SR-185)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 2" W (BULK-PS-AC-1094)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PP-41)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 3/4" W (BULK-PS-PVC-574)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6660)
- Usa Industrials Plastic Rods