Shop All Plastic Rods
Usa Industrials
Gray PVC Type 1 Plastic Bar 48" L, 3/4" W
Mfr # BULK-PS-PVC-574
Zoro # G7847181
product price: $11.15
/ea
Sold in multiples of 8 for $89.20
$89.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 1
- Length 48"
- Color Gray
- Tensile Strength (PSI) 7,200 psi
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PVC-574
- Zoro # G7847181
- UPC # 193005900069
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 3/4" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Description
PVC Plastic Bar - 3/4" Thick x 3/4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.063" Thick (BULK-PS-PP-559)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 3 Ft L (2EYJ2)
- ZORO SELECT Rod, SS, 304, 1 1/4 In Dia x 1 Ft L (2EXG6)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.25x1.5-72)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-928)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-48)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-480)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PP-25)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/4" Dia. (2XPU1)
- Usa Industrials Plastic Rods