Shop All Epoxy & Structural Adhesives
Usa Industrials
Sikadur 32 Series, Gray, 55 oz, Cartridge
Mfr # SIKA-403001
Zoro # G510736731
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction & Concrete
- Color Gray
- Container Size 55 oz
- Container Type Cartridge
- Full Cure 2 - 2.5 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # SIKA-403001
- Zoro # G510736731
- UPC # 33886046626
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 55 oz |
Details
Application | Construction & Concrete |
Color | Gray |
Container Type | Cartridge |
Full Cure | 2 - 2.5 Hours |
Shear Strength | 6,200 psi |
Series | Sikadur 32 |
Weight | 16 lb |
VOC Content | 35 g/L |
Number of Components | Two Component |
Meets | ASTM C-881 Type I/II/V Grade 2 Class C, AASHTO M-235, USDA Certified |
Product Form | Liquid |
Adhesive Grouping | Epoxy & Structural Adhesives |
Description
Sikadur 32 High-Modulus High-Strength Epoxy Bonding/Grouting Adhesive 1 Gallon
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Micro Precise High Strength Gel Super Glue 5.5 gm (102177)
- 3M Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown (5153)
- SHURTAPE Masking Tape, Series: CP631, Size: 2in. , Length: 60 yds, Color: White, Grade: 4.6 mil, 1 Roll (161618)
- OSI Sealant Quad Max 9.5 Oz Beige (1869413)
- USA INDUSTRIALS Sikadur 35 LPL Series, Gray, 20 oz, Cartridge (SIKA-106597)
- USA INDUSTRIALS Sikadur Injection Gel Series, Gray, 4 gal, Pail (SIKA-107732)
- USA INDUSTRIALS Sikadur 31 LPL Series, Concrete Gray, 2 gal, Pail (SIKA-107388)
- USA INDUSTRIALS Sikadur 32 Series, Black/Brown/Off-white, 8.5 oz, Cartridge (SIKA-91109)
- USA INDUSTRIALS Sika AnchorFix-3001 Series, Gray, 4 gal, Pail (SIKA-456435)
- USA INDUSTRIALS Sika AnchorFix-3001 Series, White, 600 ml, Unipac (SIKA-456434)
- PC-LUMBER Epoxy Pc Lumber 1Oz (025574)
- Usa Industrials Epoxy & Structural Adhesives