Shop All Felt Sheets
This Product is Discontinued
Usa Industrials
Grade F5 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (Discontinued)
Mfr # BULK-FS-F5-10
Zoro # G2426446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grade F5
- Material Felt
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F5-10
- Zoro # G2426446
- UPC # 193005024055
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 3 ft |
Length | 3 ft |
Details
Item | Felt Sheet |
Grade | F5 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/4 in |
Description
Grade F5 Felt Sheet,No Adh,1/4" Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.