Shop All Felt Sheets
This Product is Discontinued
Usa Industrials
Grade F1 Felt Strip No Adh, 1/8" Thick x 1" Wide x 10 Ft. L (Discontinued)
Mfr # BULK-FS-F1-36
Zoro # G2425719
This Product is Discontinued
Key Features
- Grade F1
- Material Felt
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-36
- Zoro # G2425719
- UPC # 193005350864
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Item | Felt Sheet |
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/8 in |
Description
Grade F1 Felt Strip,No Adh,1/8" Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.