Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L
Mfr # BULK-FS-F1-44
Zoro # G2425877
product price: $30.79
/ea
Sold in multiples of 3 for $92.37
$92.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Backing Type Non-Adhesive
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-44
- Zoro # G2425877
- UPC # 193005350925
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1-1/2 in |
Length | 10 ft |
Details
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/4 in |
Item | Felt Sheet |
Description
Grade F1 Felt Strip,No Adh,1/4 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In T, 10 Ft (870810)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.45 in Overall Width (1620SB3-341-100)
- ZORO SELECT Felt Sheets (BULK-FS-F1-18)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/2" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-100)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F13-14)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FHV1)
- Usa Industrials Felt Sheets