Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Strip No Adh, 1/2" Thick x 1/2" Wide x 10 Ft. L
Mfr # BULK-FS-F1-34
Zoro # G2425825
product price: $25.19
/ea
Sold in multiples of 3 for $75.57
$75.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-34
- Zoro # G2425825
- UPC # 193005350857
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Details
Item | Felt Sheet |
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/2 in |
Description
Grade F1 Felt Strip,No Adh,1/2 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 120 In (2HVB2)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (1NLP5)
- ZORO SELECT Rod Stock, Brass, 1/8 in. x 3 ft., PK5 (1162)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F3-10)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-14)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 36" L (BULK-FS-F13-20)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F3-16)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F13-14)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- Usa Industrials Felt Sheets