Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 12" L
Mfr # BULK-FS-F1-15
Zoro # G2425789
product price: $22.85
/ea
Sold in multiples of 4 for $91.40
$91.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Backing Type Non-Adhesive
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-15
- Zoro # G2425789
- UPC # 193005023263
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 ft |
Length | 1 ft |
Details
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 3/16 in |
Item | Felt Sheet |
Description
Grade F1 Felt Sheet,No Adh,3/16 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.500" Thick (G15-.50F-6X6)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0180In, PK10 (16895)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-26)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (6844_24_0)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-14)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F3-14)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F3-22)
- ZORO SELECT Felt Strip, F13, 3/16 In T, 1 1/2 x 120 In (2FKH4)
- Usa Industrials Felt Sheets