Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L
Mfr # BULK-FS-F1-14
Zoro # G2425859
original price:
$19.59
16% off
new price: $16.39
/ea
Sold in multiples of 6 for $98.34
$98.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-14
- Zoro # G2425859
- UPC # 193005023256
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 ft |
Length | 1 ft |
Details
Item | Felt Sheet |
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/8 in |
Description
Grade F1 Felt Sheet,No Adh,1/8 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 15/64" H, 50 ft L, 5/16" W (X1002-50)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/4 in W (18S.75-24)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Black (1001312)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188S100-C3)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F3-22)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 36" L (BULK-FS-F13-21)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 12" L (BULK-FS-F1-15)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- Usa Industrials Felt Sheets