Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L
Mfr # BULK-FS-F1-4
Zoro # G2425615
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Backing Type Non-Adhesive
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-4
- Zoro # G2425615
- UPC # 193005023423
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 3 ft |
Length | 10 ft |
Details
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/4 in |
Item | Felt Sheet |
Description
Grade F1 Felt Roll,No Adh,1/4 In. Thick x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001306BLU)
- ZORO SELECT Tool Steel Rod, 36 in L, 2 1/4 in Dia. (DCFD2R2.25-36)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0200x1ID, Pk10 (25213)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length - Black (20-109)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/2" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-100)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 36" L (BULK-FS-F13-20)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F3-10)
- USA INDUSTRIALS Grade F5 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F5-14)
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- Usa Industrials Felt Sheets