Shop All Structural Bolts
Usa Industrials
Grade B8M, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 4 1/2 in L
Mfr # BULK-BOLT-5097
Zoro # G709921603
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1 1/4 in
- Material Grade/Class Grade B8M
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-5097
- Zoro # G709921603
- UPC # 197666056226
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 1/2 in |
Head Width | 1 1/4 in |
Overall Length | 4 1/2 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Grip Size | 2 3/4 in |
Minimum Thread Length | 1 3/4 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade B8M |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Heavy Structural Bolts |
Tensile Strength | 75,000 psi |
Type | Structural Bolt |
Thread Type | Coarse |
Includes Nut | No |
Material Quality Standards | ASTM A193 |
Manufacturer Location | Globally Sourced |
Description
System of Measurement Inch, Heavy Structural Bolts, Fastener Length 4 1/2 in, Head Height 15/32 in, Head Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3/4 in L, 8 PK (77101)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32523)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04120.025.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0250)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.087.0350)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 150 PK (6232A325-1)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04006.100.0425)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U04211.062.0275)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 3/4 in L, 25 PK (U04005.050.0175)
- Usa Industrials Structural Bolts