Shop All Structural Bolts
Usa Industrials
Grade B8M, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 1 3/4 in L
Mfr # BULK-BOLT-5088
Zoro # G409921644
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1 1/4 in
- Material Grade/Class Grade B8M
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-5088
- Zoro # G409921644
- UPC # 197666056165
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1 3/4 in |
Head Width | 1 1/4 in |
Overall Length | 1 3/4 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade B8M |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Heavy Structural Bolts |
Thread Type | Coarse |
Tensile Strength | 75,000 psi |
Includes Nut | No |
Type | Structural Bolt |
Material Quality Standards | ASTM A193 |
Manufacturer Location | Globally Sourced |
Description
System of Measurement Inch, Heavy Structural Bolts, Fastener Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51411.050.0002)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.016.0100)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 1 3/4 in L (BULK-BOLT-5029)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 7 in L, 10 PK (U04005.075.0700)
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Plain Steel, 70 mm L, 25 PK (M04005.240.0070)
- SUBURBAN BOLT AND SUPPLY Grade A490, 1-1/4"-7 Structural Bolt, Plain Alloy Steel, 2 1/2 in L (A0351160232A490)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.075.0700)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- Usa Industrials Structural Bolts