Shop All Structural Bolts
Usa Industrials
Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L
Mfr # BULK-BOLT-5040
Zoro # G109921494
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1 1/4 in
- Material Grade/Class Grade B8
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-5040
- Zoro # G109921494
- UPC # 197666055632
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 in |
Head Width | 1 1/4 in |
Head Height | 15/32 in |
Overall Length | 5 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Grip Size | 3 1/4 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade B8 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Heavy Structural Bolts |
Thread Type | Coarse |
Tensile Strength | 75,000 psi |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A193 |
Includes Nut | No |
Type | Structural Bolt |
Description
System of Measurement Inch, Heavy Structural Bolts, Fastener Length 5 in, Head Height 15/32 in, Head Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07410.050.0450)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Steel Body, 500 PK (U34130.015.0056)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (122217-100)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Matte Black Steel Round Head Torx Drive, 250 PK (ST38X8B)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 1 3/4 in L (BULK-BOLT-5029)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04211.100.0450)
- ALLIED TITANIUM Grade 5, M10-1.25 Structural Bolt, Titanium, 40 mm L (0010886)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 10 PK (U04211.062.0500)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U08441.062.0200)
- ZORO SELECT Grade B7, 1-8 x 2 1/2 in Structural Bolt, Plain Steel, 2 1/2 in L, 45 PK (10040BHH7)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 10 PK (U04211.062.0375)
- Usa Industrials Structural Bolts