Shop All Structural Bolts
Usa Industrials
Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 1 3/4 in L
Mfr # BULK-BOLT-5029
Zoro # G309921546
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1 1/4 in
- Material Grade/Class Grade B8
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-5029
- Zoro # G309921546
- UPC # 197666055526
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 1 3/4 in |
Head Width | 1 1/4 in |
Overall Length | 1 3/4 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade B8 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Heavy Structural Bolts |
Includes Nut | No |
Thread Type | Coarse |
Type | Structural Bolt |
Tensile Strength | 75,000 psi |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A193 |
Description
System of Measurement Inch, Heavy Structural Bolts, Fastener Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Stainless Steel (A2300160032HW)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.100.0090)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 15/16 in Shaft Dia, 50 PK (U36000.093.0001)
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, Advanced Corrosion Resistance 18-8 Stainless Steel, 2 in L (FBHEXB716142P5)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- SPAX STRUCTR SCREW 5/16X3in. (45818208007643)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.100.0325)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04211.100.0250)
- ALLIED TITANIUM Grade 5, 1/2"-20 Structural Bolt, Titanium, 2-3/4 in L (0009903)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 25 PK (U04006.050.0200)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/2 in L, 5 PK (U04006.087.0250)
- Usa Industrials Structural Bolts