Shop All Structural Bolts
Usa Industrials
Grade B7, 7/8"-9 Heavy Hex Bolt, Plain Steel, 2 1/2 in L, 5 PK
Mfr # ZBOLT-1419
Zoro # G209955917
product price: $78.45
/pk 5, $15.69/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2 1/2 in
- Head Width 1 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-1419
- Zoro # G209955917
- UPC # 197666487921
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2 1/2 in |
Head Width | 1 7/16 in |
Head Height | 37/64 in |
Grip Size | 1/2 in |
Minimum Thread Length | 2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade B7 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Heavy Hex Bolt |
Tensile Strength | 125,000 psi |
Type | Structural Bolt |
Material Quality Standards | ASTM A193 |
Includes Nut | No |
Thread Type | Coarse |
Manufacturer Location | Globally Sourced |
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 2 1/2 in, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 74066 12 x 0.75 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77676)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK5 (U39350.037.0250)
- J.W. WINCO GN605-10X24-.500-A Socket Set Screw (605-10X24-0.500-A)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (3ZHA5)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 1 3/4 in L (BULK-BOLT-5029)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L (A0350480348G)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK (U04210.112.0325)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.087.0300)
- Usa Industrials Structural Bolts