Shop All Structural Bolts
Usa Industrials
Grade B7, 5/8"-11 Heavy Hex Bolt, Plain Steel, 3 in L, 5 PK
Mfr # ZBOLT-1410
Zoro # G909977684
product price: $34.15
/pk 5, $6.83/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- System of Measurement Inch
- Head Width 1 1/16 in
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-1410
- Zoro # G909977684
- UPC # 197666487839
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Head Width | 1 1/16 in |
Minimum Thread Length | 1 1/2 in |
Head Height | 27/64 in |
Grip Size | 1 1/2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade B7 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Heavy Hex Bolt |
Type | Structural Bolt |
Manufacturer Location | Globally Sourced |
Includes Nut | No |
Tensile Strength | 125,000 psi |
Thread Type | Coarse |
Material Quality Standards | ASTM A193 |
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 3 in, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 2 PK (CPB196)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0200)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK (335-4)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, 18-8 Stainless Steel Plain, 50 PK (SRM-38)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 1 3/4 in L (BULK-BOLT-5029)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 25 PK (U04210.050.0150)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 35 mm L, 50 PK (5692PK)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.087.0500)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04006.062.0300)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 in L, 5 PK (U04006.125.0400)
- Usa Industrials Structural Bolts