Shop All Hex Head Cap Screws
Usa Industrials
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L
Mfr # BULK-BOLT-4454
Zoro # G109921449
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 4 in
- Head Width 1-3/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-4454
- Zoro # G109921449
- UPC # 197666051023
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 in |
Head Width | 1-3/32 in |
Drive Size | 1.125 in |
Head Height | 29/64 in |
Screw Size | 3/4 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Head Style | Hex |
Thread Type | Coarse |
Tensile Strength | 150,000 psi |
Type | Hex Head Cap Screw |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A354 Grade BD, ASTM B633, DFAR Compliant, MS90728 |
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 29/64 in, Head Width 1 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK (09294)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 40mm, PK50 (M07820.120.0040)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-373)
- USA INDUSTRIALS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-391)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L (BULK-BOLT-4635)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (BULK-BOLT-4595)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (ZBOLT-390)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- ITW BRANDS #12 Hex Head Cap Screw, Steel, 3/4 in L (21408)
- Usa Industrials Hex Head Cap Screws