Shop All Hex Head Cap Screws
Usa Industrials
Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L
Mfr # BULK-BOLT-3191
Zoro # G109937556
product price: $1.15
/ea
Sold in multiples of 750 for $862.50
$862.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Fastener Length 3/4 in
- Head Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-3191
- Zoro # G109937556
- UPC # 197666815533
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 3/4 in |
Head Width | 5/8 in |
Min. Thread Length | 1.125" |
Head Height | 9/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1, SAE J429 |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Thread Type | UNF |
Description
Hex Cap Screw, Hex Head, Zinc Plated Grade 5 Steel, Partially Threaded, 7/16-20 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00HDP)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-177-G100)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40781)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55205.087.0001)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-385)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (ZBOLT-387)
- USA INDUSTRIALS Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-379)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (BULK-BOLT-4636)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L (BULK-BOLT-4635)
- NEWPORT FASTENERS Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 225 PK (495385-225)
- Usa Industrials Hex Head Cap Screws