Shop All Hex Head Cap Screws
Usa Industrials
Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/8 in L, 100 PK
Mfr # ZBOLT-3041
Zoro # G209955511
product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3/8 in
- Head Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-3041
- Zoro # G209955511
- UPC # 197666814048
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/8 in |
Head Width | 1/2 in |
Head Height | 13/64 in |
Drive Size | 0.500 in |
Dimensional Standards | ASME B18.2.1 |
Screw Size | 5/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Material Quality Standards | SAE J429 |
Tensile Strength | 120,000 psi |
Head Style | Hex |
Thread Type | Coarse |
Type | Hex Head Cap Screw |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Pan Head Phillips Drive, 35 PK (35948)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Plain, 11/16 in H, 10 PK (CPB108)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01062.050.0350)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (BULK-BOLT-4636)
- USA INDUSTRIALS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L (BULK-BOLT-2699)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-385)
- USA INDUSTRIALS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (BULK-BOLT-4322)
- USA INDUSTRIALS Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-391)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (ZBOLT-390)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 6 PK (73327)
- Usa Industrials Hex Head Cap Screws