Shop All Globe Valves
Usa Industrials
Globe Valve, Threaded, FNPT x FNPT
Mfr # ZUSA-VLV-118
Zoro # G300720391
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1 1/2 in
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Non-Rising
- Valve Handle Design Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-118
- Zoro # G300720391
- UPC # 193005313920
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Inlet to Outlet Length - Valves | 4 1/2 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Body Material - Valves | 316 Stainless Steel |
Valve Stem Design | Non-Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 200 |
Max. Fluid Temp. - Valves | 356 Degrees F |
Item | Globe Valves |
Max. Air Temp. | -4 Degrees to 356 Degrees F |
Max. Steam Pressure - Valves | 80 psi WSP |
Stem Material | 316 Stainless Steel |
Bonnet Style | Threaded |
Max. Air Pressure | 200 psi CWP |
Shape | Straight |
Handle Material | Cast Iron |
Wedge Material | 316 Stainless Steel |
Seal Material | PTFE |
Top of Handle to Inlet Center - Valves | 5 3/16 in |
Max. Fluid Pressure - Valves | 200 psi |
Description
Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Straight, Body Material - Valves 316 Stainless Steel, Media - Valves Oil, Water, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 356 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Inlet to Outlet Length - Valves 4 1/2 in, Top of Handle to Inlet Center - Valves 5 3/16 in, Valve Class Class 200
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 186 Royal 186 (3012600)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In Outlet (31300048014000)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-120)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-119)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-117)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-116)
- SMITH-COOPER Globe Valve, 1/2", 316, Thrd 200 (4373002060)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Globe Valve (31611020)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/4 In. (590T1/4)
- Usa Industrials Globe Valves