Shop All Globe Valves
Usa Industrials
Globe Valve, Threaded, FNPT x FNPT
Mfr # ZUSA-VLV-116
Zoro # G000720356
original price:
$119.72
4% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1 in
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Non-Rising
- Valve Handle Design Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-116
- Zoro # G000720356
- UPC # 193005313906
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1 in |
Inlet to Outlet Length - Valves | 3 7/16 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Body Material - Valves | 316 Stainless Steel |
Valve Stem Design | Non-Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 200 |
Max. Fluid Temp. - Valves | 356 Degrees F |
Item | Globe Valves |
Handle Material | Cast Iron |
Max. Fluid Pressure - Valves | 200 psi |
Stem Material | 316 Stainless Steel |
Seal Material | PTFE |
Shape | Straight |
Top of Handle to Inlet Center - Valves | 4 33/100 in |
Wedge Material | 316 Stainless Steel |
Max. Steam Pressure - Valves | 80 psi |
Max. Air Pressure | 200 psi CWP |
Bonnet Style | Threaded |
Max. Air Temp. | -4 Degrees to 356 Degrees F |
Description
Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Straight, Body Material - Valves 316 Stainless Steel, Media - Valves Oil, Water, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 356 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi, Inlet to Outlet Length - Valves 3 7/16 in, Top of Handle to Inlet Center - Valves 4 33/100 in, Valve Class Class 200
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL LED Road Flares, Pack of 3, 3PK (PTL-W2343)
- ANVIL 3/8", Cast Iron Hex Head Plug (0318903606)
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup (31453DC1)
- LEGEND VALVE 1/2" T-1009 NO LEAD BALL VLV (101-643NL)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-120)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-117)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-121)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-119)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. (572 1 1/4)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- ZORO SELECT Globe Valve, Class 800, 1/4 In., FNPT (4371006350)
- Usa Industrials Valves