Shop All Globe Valves
Usa Industrials
Globe Valve, Threaded, FNPT x FNPT
Mfr # ZUSA-VLV-115
Zoro # G600720411
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 3/4 in
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Non-Rising
- Valve Handle Design Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-115
- Zoro # G600720411
- UPC # 193005313890
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Inlet to Outlet Length - Valves | 3 3/16 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Body Material - Valves | 316 Stainless Steel |
Valve Stem Design | Non-Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 200 |
Max. Fluid Temp. - Valves | 356 Degrees F |
Item | Globe Valves |
Max. Fluid Pressure - Valves | 200 psi |
Bonnet Style | Threaded |
Max. Steam Pressure - Valves | 80 psi |
Max. Air Temp. | -4 Degrees to 356 Degrees F |
Seal Material | PTFE |
Max. Air Pressure | 200 psi CWP |
Shape | Straight |
Wedge Material | 316 Stainless Steel |
Stem Material | 316 Stainless Steel |
Top of Handle to Inlet Center - Valves | 3 67/100 in |
Handle Material | Cast Iron |
Description
Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Straight, Body Material - Valves 316 Stainless Steel, Media - Valves Oil, Water, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 356 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi, Inlet to Outlet Length - Valves 3 3/16 in, Top of Handle to Inlet Center - Valves 3 67/100 in, Valve Class Class 200
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA302119)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62326PF)
- BK RESOURCES Lever Drain Coupling, 1 1/2" Male To Male, Stainless Steel (BK-LDA)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LR-SS)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-117)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-120)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-116)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-119)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- KITZ Manual 150 Bronze Threaded 1/4In Npt Globe Valve (AK150D)
- MILWAUKEE VALVE Globe Valve, 2-1/2 In., Cast Iron (2981-M 2-1/2)
- Usa Industrials Valves