Shop All Globe Valves
Usa Industrials
Globe Valve, Threaded, FNPT x FNPT
Mfr # ZUSA-VLV-114
Zoro # G500720351
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/2 in
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Non-Rising
- Valve Handle Design Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-114
- Zoro # G500720351
- UPC # 193005313883
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Inlet to Outlet Length - Valves | 2 5/8 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Body Material - Valves | 316 Stainless Steel |
Valve Stem Design | Non-Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 200 |
Max. Fluid Temp. - Valves | 356 Degrees F |
Item | Globe Valves |
Shape | Straight |
Stem Material | 316 Stainless Steel |
Max. Fluid Pressure - Valves | 200 psi |
Wedge Material | 316 Stainless Steel |
Top of Handle to Inlet Center - Valves | 3 7/16 in |
Max. Steam Pressure - Valves | 80 psi |
Handle Material | Cast Iron |
Seal Material | PTFE |
Max. Air Pressure | 200 psi CWP |
Max. Air Temp. | -4 Degrees to 356 Degrees F |
Bonnet Style | Threaded |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Straight, Body Material - Valves 316 Stainless Steel, Media - Valves Oil, Water, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 356 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi, Inlet to Outlet Length - Valves 2 5/8 in, Top of Handle to Inlet Center - Valves 3 7/16 in, Valve Class Class 200
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APC10004)
- KECKLEY 1-1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/21THS-CI062P34-BOKI-KT7)
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Polished Chrome (BAK1117C)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-116)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-120)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-119)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-117)
- VOGT MANUAL 800 STEEL SOCKET WELD 1IN GLOBE VALVE (SW12141SR)
- MILWAUKEE VALVE Globe Valve, 2-1/2 In., Cast Iron (2981-M 2-1/2)
- SHARPE VALVES Globe Valves, Flange x Flange, 3" Size (4371006890)
- Usa Industrials Globe Valves