Shop All Globe Valves
Usa Industrials
Globe Valve, Threaded, FBSPT x FBSPT
Mfr # ZUSA-VLV-125
Zoro # G500720344
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FBSPT x FBSPT
- Pipe Size - Valves 2 in
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Non-Rising
- Valve Handle Design Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-125
- Zoro # G500720344
- UPC # 193005313999
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 2 in |
Inlet to Outlet Length - Valves | 5 5/16 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FBSPT x FBSPT |
Body Material - Valves | 316 Stainless Steel |
Valve Stem Design | Non-Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 200 |
Max. Fluid Temp. - Valves | 356 Degrees F |
Item | Globe Valves |
Shape | Straight |
Seal Material | PTFE |
Max. Air Temp. | -4 Degrees to 356 Degrees F |
Max. Steam Pressure - Valves | 80 psi WSP |
Max. Fluid Pressure - Valves | 200 psi |
Handle Material | Cast Iron |
Max. Air Pressure | 200 psi CWP |
Top of Handle to Inlet Center - Valves | 5 23/32 in |
Stem Material | 316 Stainless Steel |
Bonnet Style | Threaded |
Wedge Material | 316 Stainless Steel |
Description
Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FBSPT x FBSPT, Shape Straight, Body Material - Valves 316 Stainless Steel, Media - Valves Oil, Water, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 356 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Inlet to Outlet Length - Valves 5 5/16 in, Top of Handle to Inlet Center - Valves 5 23/32 in, Valve Class Class 200
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EX-CELL KAISER CLOROX SHOWER LINER 72"" (040O0-6010-960)
- LASCO FITTINGS ELBOW INSERT POLY 1"" MPT (1413010RMC)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- JONES STEPHENS Flush Fit Cl Flg, 6 Barrel, Plastic, PVC, 3" (C50308)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-120)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-119)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-117)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-121)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-116)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- UNITED BRASS WORKS Globe Valve, 1-1/2 In., FNPT (285949)
- Usa Industrials Valves