Shop All Globe Valves
Usa Industrials
Globe Valve, Threaded, FBSPT x FBSPT
Mfr # ZUSA-VLV-120
Zoro # G000720424
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FBSPT x FBSPT
- Pipe Size - Valves 1/2 in
- Body Material - Valves 316 Stainless Steel
- Valve Stem Design Non-Rising
- Valve Handle Design Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-120
- Zoro # G000720424
- UPC # 193005313944
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Inlet to Outlet Length - Valves | 2 11/16 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FBSPT x FBSPT |
Body Material - Valves | 316 Stainless Steel |
Valve Stem Design | Non-Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 200 |
Max. Fluid Temp. - Valves | 356 Degrees F |
Item | Globe Valves |
Stem Material | 316 Stainless Steel |
Wedge Material | 316 Stainless Steel |
Max. Steam Pressure - Valves | 80 psi WSP |
Shape | Straight |
Bonnet Style | Threaded |
Max. Fluid Pressure - Valves | 200 psi |
Max. Air Pressure | 200 psi CWP |
Handle Material | Cast Iron |
Top of Handle to Inlet Center - Valves | 3 7/16 in |
Max. Air Temp. | -4 Degrees to 356 Degrees F |
Seal Material | PTFE |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FBSPT x FBSPT, Shape Straight, Body Material - Valves 316 Stainless Steel, Media - Valves Oil, Water, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 356 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Inlet to Outlet Length - Valves 2 11/16 in, Top of Handle to Inlet Center - Valves 3 7/16 in, Valve Class Class 200
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FIP x CTS Socket Hub (4135-007OR)
- SHARPTOOLS 09-1973 Polished Brass Dual Thread Aerator (SH583667)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0871)
- MERIT BRASS 3/4 In. 304 Stainless Steel Plug - MNPT - Class 150 - 300 PSI - Import (K417-12)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-116)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-117)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-119)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-121)
- SIEBE PNEUMATIC BRONZE THREADED 1/2IN NPT GLOBE VALVE (VK47313-303-4-4)
- HANCOCK Manual 600 Steel Socket Weld 2in Globe Valve (5500W-1-201)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70524)
- Usa Industrials Valves