Shop All Composite Sheets
Usa Industrials
G-9 Garolite Sheet - 1/32" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GG9-1
Zoro # G7921871
product price: $70.79
/ea
Sold in multiples of 2 for $141.58
$141.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-9
- Color Beige
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG9-1
- Zoro # G7921871
- UPC # 193005924881
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-9 |
Color | Beige |
Clarity | Opaque |
Impact Strength Rating | Excellent |
Thickness | 1/32" |
Standards | UL 94 V0 |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Tensile Strength | 39,000 psi |
Impact Strength | 12.5 ft. lbs / in. |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.0065" - +0.0065") |
Hardness | Rockwell M110 |
Temperature Range | 280 Degrees F |
Water Absorption | 0.005 |
Grade | Standard |
Friction Coefficient | Not Rated |
Density | 0.067 lbs / cu. in. |
Description
G-9 Garolite Sheet - 1/32" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 1/2 In Thick, 1/2 x 60 In (2FJZ7)
- ZORO SELECT UHMW Dogbone Conveyor Wear Strip, 10 ft L, 1/4" T, White (2NJD9)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 12"x12", 60A (BULK-RS-RCY60-35)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- Usa Industrials Composite Sheets