Shop All Composite Sheets
Usa Industrials
G-9 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG9-197
Zoro # G7917419
Sold in multiples of 2 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-9
- Color Beige
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG9-197
- Zoro # G7917419
- UPC # 193005925130
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-9 |
Color | Beige |
Hardness | Rockwell M110 |
Thickness | 1/16" |
Grade | Standard |
Standards | UL 94 V0 |
Temperature Range | 280 Degrees F |
Tensile Strength Rating | Excellent |
Friction Rating | Not Rated |
Impact Strength Rating | Excellent |
Density | 0.067 lbs / cu. in. |
Water Absorption | 0.005 |
Thickness Tolerance | (-0.0075" - +0.0075") |
Tensile Strength | 39,000 psi |
Water Absorption Rating | Poor |
Clarity | Opaque |
Impact Strength | 12.5 ft. lbs / in. |
Friction Coefficient | Not Rated |
Description
G-9 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, #43, 0.088 In (O1D#436)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft (4YTN1)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-86)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- Usa Industrials Composite Sheets