Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 3/8" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GG7-188
Zoro # G7920505
product price: $1,637.99
/ea
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-188
- Zoro # G7920505
- UPC # 193005924751
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Temperature Range | 420 Degrees F |
Standards | UL 94 V0 |
Impact Strength Rating | Excellent |
Clarity | Opaque |
Density | 0.064 lbs / cu. in. |
Tensile Strength | 18,000 psi |
Hardness | Rockwell M100 |
Water Absorption | 0.005 |
Grade | Standard |
Thickness Tolerance | (-0.03" - +0.03") |
Friction Rating | Not Rated |
Impact Strength | 6.5 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Thickness | 3/8" |
Description
G-7 Garolite Sheet - 3/8" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 25 Ft. (ZUSA-RC-57)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- ZORO SELECT PlstcSht, GarolitXX, 12"x12", 0.5"T, Blk, Opq (BULK-CS-GXXB-46)
- Usa Industrials Composite Sheets