Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 3/4" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GG7-191
Zoro # G7921199
product price: $3,087.99
/ea
Free Shipping & Returns
$3,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-191
- Zoro # G7921199
- UPC # 193005924775
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Water Absorption | 0.005 |
Friction Rating | Not Rated |
Grade | Standard |
Tensile Strength | 18,000 psi |
Impact Strength Rating | Excellent |
Water Absorption Rating | Poor |
Temperature Range | 420 Degrees F |
Thickness Tolerance | (-0.043" - +0.043") |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Density | 0.064 lbs / cu. in. |
Impact Strength | 6.5 ft.-lbs./in. |
Clarity | Opaque |
Thickness | 3/4" |
Tensile Strength Rating | Excellent |
Standards | UL 94 V0 |
Description
G-7 Garolite Sheet - 3/4" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 5 ft. L, 2-1/2" Dia. (66408104)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-100)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- ZORO SELECT PlstcSht, GaroltG-10, 6"x6", 0.75"T, Ylw, Opq (BULK-CS-GG10-61)
- Usa Industrials Composite Sheets