Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG7-199
Zoro # G7915614
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-199
- Zoro # G7915614
- UPC # 193005924829
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Tensile Strength | 18,000 psi |
Clarity | Opaque |
Thickness Tolerance | (-0.019- +0.019) |
Water Absorption | 0.005 |
Tensile Strength Rating | Excellent |
Grade | Standard |
Friction Coefficient | Not Rated |
Standards | UL 94 V0 |
Friction Rating | Not Rated |
Thickness | 3/16" |
Density | 0.064 lbs / cu. in. |
Temperature Range | 420 Degrees F |
Hardness | Rockwell M100 |
Impact Strength Rating | Excellent |
Impact Strength | 6.5 ft.-lbs./in. |
Water Absorption Rating | Poor |
Description
G-7 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 3/4 in W (18H.75-36)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (CCN593/8X1X25)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (18R.312-36)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PVC-5)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- Usa Industrials Composite Sheets