Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 1/4" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GG7-5
Zoro # G7920435
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-5
- Zoro # G7920435
- UPC # 193005924294
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Density | 0.064 lbs / cu. in. |
Tensile Strength | 18,000 psi |
Friction Rating | Not Rated |
Standards | UL 94 V0 |
Grade | Standard |
Impact Strength | 6.5 ft.-lbs./in. |
Temperature Range | 420 Degrees F |
Clarity | Opaque |
Thickness Tolerance | (-0.005" - +0.005") |
Water Absorption | 0.005 |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Excellent |
Thickness | 1/4" |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Description
G-7 Garolite Sheet - 1/4" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879210)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-PS-CAC-17)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20 ga, 0.25In Dia, Hex (06032HEX-36X40)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.020" Thick (G15-20F-6X5)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- ZORO SELECT PlstcSht, GaroliteCE, 6"x6", 0.25"T, Brw, Opq (BULK-CS-GCE-57)
- Usa Industrials Composite Sheets