Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG7-200
Zoro # G7920359
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-200
- Zoro # G7920359
- UPC # 193005924836
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Grade | Standard |
Impact Strength | 6.5 ft.-lbs./in. |
Density | 0.064 lbs / cu. in. |
Thickness | 1/4" |
Water Absorption | 0.005 |
Hardness | Rockwell M100 |
Tensile Strength | 18,000 psi |
Temperature Range | 420 Degrees F |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Impact Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Standards | UL 94 V0 |
Thickness Tolerance | (-0.005" - +0.005") |
Friction Rating | Not Rated |
Description
G-7 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/2, 6" X 4ft SBR Black (1500-1/2X6X4)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-N50-130)
- ZORO SELECT Clear Polycarbonate Film Stock 36" L x 24" W x 0.005" Thick (BULK-PF-PC-76)
- ZORO SELECT Silicone Roll, 30A, 5'x36"x0.25", Red (BULK-RS-S30-166)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- ZORO SELECT Sheet, GarG10FR4, 36"x48", 0.03125"T, Ylw, Op (BULK-CS-GFR4-183)
- Usa Industrials Composite Sheets