Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 1/32" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GG7-27
Zoro # G7921223
product price: $34.39
/ea
Sold in multiples of 3 for $103.17
$103.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-27
- Zoro # G7921223
- UPC # 193005924430
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Impact Strength | 6.5 ft.-lbs./in. |
Temperature Range | 420 Degrees F |
Clarity | Opaque |
Thickness | 1/32" |
Water Absorption Rating | Poor |
Water Absorption | 0.005 |
Grade | Standard |
Friction Rating | Not Rated |
Hardness | Rockwell M100 |
Tensile Strength Rating | Excellent |
Tensile Strength | 18,000 psi |
Impact Strength Rating | Excellent |
Standards | UL 94 V0 |
Thickness Tolerance | (-0.0065" - +0.0065") |
Density | 0.064 lbs / cu. in. |
Friction Coefficient | Not Rated |
Description
G-7 Garolite Sheet - 1/32" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Amber PEI Sheet Stock 24" L x 12" W x 0.093" Thick (1NRE9)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-14)
- ALLSTAR 4 x 8 ft. Plastic Sheet - Orange; 0.1 in. Thickness (ALL22465)
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- ZORO SELECT PlstcSht, GarolitXX, 12"x12", 0.5"T, Blk, Opq (BULK-CS-GXXB-46)
- Usa Industrials Composite Sheets