Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GG7-54
Zoro # G7920925
product price: $9.79
/ea
Sold in multiples of 7 for $68.53
$68.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-54
- Zoro # G7920925
- UPC # 193005924621
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Clarity | Opaque |
Hardness | Rockwell M100 |
Standards | UL 94 V0 |
Tensile Strength Rating | Excellent |
Water Absorption | 0.005 |
Water Absorption Rating | Poor |
Grade | Standard |
Impact Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Thickness | 1/16" |
Impact Strength | 6.5 ft.-lbs./in. |
Temperature Range | 420 Degrees F |
Tensile Strength | 18,000 psi |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.0075" - +0.0075") |
Density | 0.064 lbs / cu. in. |
Description
G-7 Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-BHS60-861)
- RUBBER-CAL Red Rubber Sheet - 1/4" Thick x 3ft Width x 12ft Length (20-114)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- Usa Industrials Composite Sheets