Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GG7-28
Zoro # G7916770
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-28
- Zoro # G7916770
- UPC # 193005924447
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Water Absorption Rating | Poor |
Standards | UL 94 V0 |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Excellent |
Clarity | Opaque |
Friction Rating | Not Rated |
Impact Strength | 6.5 ft.-lbs./in. |
Thickness | 1/16" |
Temperature Range | 420 Degrees F |
Grade | Standard |
Density | 0.064 lbs / cu. in. |
Hardness | Rockwell M100 |
Thickness Tolerance | (-0.0075" - +0.0075") |
Tensile Strength | 18,000 psi |
Water Absorption | 0.005 |
Description
G-7 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24 in L x 24 in W x 1.25 in Thick (1UNT7)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/8 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-10)
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- Usa Industrials Composite Sheets