Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 3/4" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GG11-48
Zoro # G7920103
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-48
- Zoro # G7920103
- UPC # 193005923570
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Temperature Range | 300 Degrees F |
Friction Rating | Not Rated |
Impact Strength | 12.0 ft.-lbs./in. |
Impact Strength Rating | Excellent |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Water Absorption | 0.005 |
Density | 0.066 lbs / cu. in. |
Friction Coefficient | Not Rated |
Standards | UL 94 HB |
Grade | Standard |
Clarity | Opaque |
Thickness | 3/4" |
Thickness Tolerance | (-0.041" - +0.057") |
Tensile Strength | 37,000 psi |
Water Absorption Rating | Poor |
Description
G-11 Garolite Sheet - 3/4" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.567 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/64A-25)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 50 Ft. (ZUSA-RC-904)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/2" Dia. (2XPE5)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 3/32" Dia. (BULK-CR-CF-2)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- Usa Industrials Composite Sheets