Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 3/16" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GG11-173
Zoro # G7920191
original price:
$615.90
14% off
new price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-173
- Zoro # G7920191
- UPC # 193005924010
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Tensile Strength | 37,000 psi |
Density | 0.066 lbs / cu. in. |
Temperature Range | 300 Degrees F |
Standards | UL 94 HB |
Clarity | Opaque |
Water Absorption | 0.005 |
Impact Strength | 12.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Grade | Standard |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.006" - +0.006") |
Impact Strength Rating | Excellent |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Thickness | 3/16" |
Description
G-11 Garolite Sheet - 3/16" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- RANDALL 3/4In. TUBING (4 FT M-238)
- ZORO SELECT Rod, Steel, 12L14, 3/8 In Dia x 6 Ft (2HJT5)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 5" Dia. (69616104)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- ZORO SELECT PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq (BULK-CS-GG7-46)
- Usa Industrials Composite Sheets