Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GG11-185
Zoro # G7920313
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-185
- Zoro # G7920313
- UPC # 193005924096
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Impact Strength | 12.0 ft.-lbs./in. |
Tensile Strength | 37,000 psi |
Thickness Tolerance | (-0.005" - +0.005") |
Tensile Strength Rating | Excellent |
Density | 0.066 lbs / cu. in. |
Impact Strength Rating | Excellent |
Water Absorption | 0.005 |
Clarity | Opaque |
Standards | UL 94 HB |
Temperature Range | 300 Degrees F |
Hardness | Rockwell M110 |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Grade | Standard |
Thickness | 1/8" |
Description
G-11 Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9903)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Yellow (ZUSA-XPE-182)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 in Thick, Natural (5GCL9)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878824)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- ZORO SELECT PlstcSht, GaroG10, 36"x48", 0.125"T, Ylw, Opq (BULK-CS-GG10-185)
- Usa Industrials Composite Sheets