Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 1/8" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GG11-29
Zoro # G7920584
product price: $49.69
/ea
Sold in multiples of 2 for $99.38
$99.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-29
- Zoro # G7920584
- UPC # 193005923433
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Impact Strength Rating | Excellent |
Water Absorption Rating | Poor |
Thickness | 1/8" |
Temperature Range | 300 Degrees F |
Water Absorption | 0.005 |
Impact Strength | 12.0 ft.-lbs./in. |
Thickness Tolerance | (-0.005" - +0.005") |
Hardness | Rockwell M110 |
Tensile Strength Rating | Excellent |
Density | 0.066 lbs / cu. in. |
Grade | Standard |
Standards | UL 94 HB |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Tensile Strength | 37,000 psi |
Clarity | Opaque |
Description
G-11 Garolite Sheet - 1/8" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 72 (SPETGCL.030-48X72)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/4" Dia. (2XPA4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/32" Thick (BULK-PS-PC-38)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-100)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT PlstcSh, GarG10FR4, 12"x12", 0.375"T, Ylw, Op (BULK-CS-GFR4-45)
- Usa Industrials Composite Sheets