Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GG11-54
Zoro # G7921689
product price: $10.15
/ea
Sold in multiples of 11 for $111.65
$111.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-54
- Zoro # G7921689
- UPC # 193005923600
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Water Absorption | 0.005 |
Water Absorption Rating | Poor |
Grade | Standard |
Density | 0.066 lbs / cu. in. |
Thickness | 1/16" |
Impact Strength | 12.0 ft.-lbs./in. |
Temperature Range | 300 Degrees F |
Tensile Strength | 37,000 psi |
Thickness Tolerance | (-0.004" - +0.005") |
Friction Coefficient | Not Rated |
Impact Strength Rating | Excellent |
Hardness | Rockwell M110 |
Friction Rating | Not Rated |
Standards | UL 94 HB |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Description
G-11 Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.063" Aluminum Sheet 1100-H14 (8026)
- ONLINEMETALS 0.5" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1166)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/2" W (18F.25X.5-36)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 x 120 In (2FKW7)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- Usa Industrials Composite Sheets