Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GG11-15
Zoro # G7920182
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-15
- Zoro # G7920182
- UPC # 193005923334
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Water Absorption | 0.005 |
Temperature Range | 300 Degrees F |
Impact Strength Rating | Excellent |
Water Absorption Rating | Poor |
Standards | UL 94 HB |
Clarity | Opaque |
Tensile Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Thickness | 1/16" |
Thickness Tolerance | (-0.004" - +0.005") |
Hardness | Rockwell M110 |
Impact Strength | 12.0 ft.-lbs./in. |
Friction Rating | Not Rated |
Grade | Standard |
Density | 0.066 lbs / cu. in. |
Tensile Strength | 37,000 psi |
Description
G-11 Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.118" Thick (BULK-PS-PC-585)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 2" Thick (BULK-PS-UHMWB-162)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-CAC-48)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1-1/4" Thick (BULK-PS-UHMW-509)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- Usa Industrials Composite Sheets