Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 1" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GG11-179
Zoro # G7919875
product price: $2,013.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,013.99
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-179
- Zoro # G7919875
- UPC # 193005924065
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Thickness Tolerance | (-0.047" - +0.047") |
Clarity | Opaque |
Grade | Standard |
Impact Strength Rating | Excellent |
Water Absorption Rating | Poor |
Thickness | 1" |
Friction Rating | Not Rated |
Tensile Strength Rating | Excellent |
Tensile Strength | 37,000 psi |
Density | 0.066 lbs / cu. in. |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Temperature Range | 300 Degrees F |
Water Absorption | 0.005 |
Impact Strength | 12.0 ft.-lbs./in. |
Standards | UL 94 HB |
Description
G-11 Garolite Sheet - 1" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1086_24_0)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 12" W x 1/4" Thick (PS-CACC-90)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- ZORO SELECT PlstcSht, GaroltG-10, 6"x6", 0.75"T, Ylw, Opq (BULK-CS-GG10-61)
- Usa Industrials Composite Sheets