Shop All Composite Rods
Usa Industrials
G-11 Garolite Rod - 5/8" Diameter x 1 ft. Long
Mfr # BULK-CR-GG11-33
Zoro # G7919631
product price: $29.49
/ea
Sold in multiples of 3 for $88.47
$88.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-11 Garolite
- Color Green
- Plastic Length 1 ft.
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GG11-33
- Zoro # G7919631
- UPC # 193005926137
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 5/8" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | G-11 Garolite |
Color | Green |
Temperature Range | 300 Degrees F |
Water Absorption Rating | Poor |
Density | 0.066 lbs / cu. in. |
Friction Rating | Not Rated |
Standards | UL 94 HB |
Hardness | Rockwell M110 |
Impact Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Tensile Strength | 37,000 psi |
Impact Strength | 12.0 ft. - lbs./in. |
Water Absorption | 0.005 |
Tensile Strength Rating | Excellent |
Description
G-11 Garolite Rod - 5/8" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- FATH Connection Angle, 15 Series (093WD38S02)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick (BULK-PS-UHMWB-19)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- Usa Industrials Composite Rods