Shop All Composite Rods
Usa Industrials
G-11 Garolite Rod - 5/16" Diameter x 4 ft. Long
Mfr # BULK-CR-GG11-54
Zoro # G7915641
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-11 Garolite
- Color Green
- Plastic Length 4 ft.
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GG11-54
- Zoro # G7915641
- UPC # 193005926212
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 5/16" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | G-11 Garolite |
Color | Green |
Friction Coefficient | Not Rated |
Water Absorption | 0.005 |
Hardness | Rockwell M110 |
Friction Rating | Not Rated |
Density | 0.066 lbs / cu. in. |
Standards | UL 94 HB |
Impact Strength | 12.0 ft. - lbs./in. |
Impact Strength Rating | Excellent |
Tensile Strength Rating | Excellent |
Tensile Strength | 37,000 psi |
Water Absorption Rating | Poor |
Temperature Range | 300 Degrees F |
Description
G-11 Garolite Rod - 5/16" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft Tape EPDM (1600-3/32X6X10TAPE)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1/2 In, 6 Ft (2HGY4)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1 in W (45S1-72)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods